Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 8 In.
Mfr # 4 A
Zoro # G6881183
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 8"
- Finish Electrogalvanized
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 A
- Zoro # G6881183
- UPC # 782051708219
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/2" |
Length | 13-1/8" |
Length (Straight Wireway) | 13 1/8 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 8" |
Finish | Electrogalvanized |
Standards | TOLCO, UL, cUL |
Nominal Conduit/Pipe/Threaded Rod | 8 in |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 13 1/8 in, Width 1 1/2 in, Electrogalvanized Finish, Standards cUL, TOLCO, UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- EATON Rlay Scket, Fingr Saf, Octl, 11 Pin, 2.16" L (D3PA3)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- Tolco Conduit Clamps & Hangers