Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 4 In.
Mfr # 4 B
Zoro # G7021682
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electrogalvanized
- Width 1 1/8 in
- Length 7 1/4 in
- Standards TOLCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G7021682
- UPC # 782051708332
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/8 in |
Length | 7 1/4 in |
Length (Straight Wireway) | 7 1/4 in |
PRODUCT HEIGHT | 1.01 in |
PRODUCT WIDTH | 1.24 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT LENGTH/DEPTH | 1.35 in |
Details
Item | Sway Brace Pipe Clamp |
Material | Carbon Steel |
Finish | Electrogalvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
PRODUCT WEIGHT | 0.16 lb |
CONDUIT TYPE | EMT and Rigid/IMC |
STANDARDS TYPE | NEC/CEC |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
TYPE | With bolt |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 7 1/4 in, Width 1 1/8 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11041-2160300)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL121H7)
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- Tolco Conduit Clamps & Hangers