Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 4 In.
Mfr # 4 B
Zoro # G6482962
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 4"
- Width 1-1/8"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6482962
- UPC # 782051708318
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 8-3/8" |
Length (Straight Wireway) | 8 3/8 in |
Size | 4 inch pipe size |
Product Height | 7.25 in |
Product Diameter | 4 in |
PRODUCT LENGTH/DEPTH | 1.35 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT WIDTH | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 4" |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Standards | TOLCO |
Type | Pipe clamp for sway bracing |
Load capacity | 800 lbs |
Certifications | OSHPD Certified |
PRODUCT WEIGHT | 0.16 lb |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
CONDUIT TYPE | EMT and Rigid/IMC |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
STANDARDS TYPE | NEC/CEC |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 8 3/8 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- ANTUNES 8103116202 Lgp-G Manual Reset (8103116202)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- IDEAL Push-In Connector, 3-Port, Blue, PK50 (30-1039)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- Tolco Conduit Clamps & Hangers