Shop All Conduit Clamps & Hangers
This Product is Discontinued
Tolco
Sway Brace Pipe Clamp, Size 4 In. (Discontinued)
Mfr # 4 A
Zoro # G0082367
This Product is Discontinued
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 4"
- Finish Plain
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 4 A
- Zoro # G0082367
- UPC # 782051708103
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 8-1/2" |
Length (Straight Wireway) | 8 1/2 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 4" |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Standards | TOLCO, UL, cUL |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 8 1/2 in, Width 1 1/8 in, Plain Finish, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.