Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 3/4 In.
Mfr # 4 B
Zoro # G6815681
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 1 1/4 in
- Finish Electrogalvanized
- Length 4 in
- Standards TOLCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6815681
- UPC # 782051738049
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4 in |
Length | 4 in |
Length (Straight Wireway) | 4 in |
PRODUCT LENGTH/DEPTH | 1.35 in |
PRODUCT HEIGHT | 1.01 in |
PRODUCT WIDTH | 1.24 in |
RIGID CONDUIT SIZE | 1-1/2" |
Details
Item | Sway Brace Pipe Clamp |
Material | Carbon Steel |
Finish | Electrogalvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in |
CONDUIT TYPE | EMT and Rigid/IMC |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
PRODUCT WEIGHT | 0.16 lb |
STANDARDS TYPE | NEC/CEC |
TYPE | With bolt |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in, Length 4 in, Width 1 1/4 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, NEMA 1, surface mount (P1200S)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- CANTEX Coupling, PVC, 3/4 in., 1-9/16 in. OL (6141624)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- Tolco Conduit Clamps & Hangers