Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 3 In.
Mfr # 4 B
Zoro # G7122324
original price:
$96.00
17% off
new price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3"
- Finish Electrogalvanized
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G7122324
- UPC # 782051708288
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 6-1/8" |
Length (Straight Wireway) | 6 1/8 in |
Product Height | 6.125 in |
Size | 3 inch pipe size |
Product Diameter | 3 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT LENGTH/DEPTH | 1.35 in |
PRODUCT WIDTH | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3" |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | TOLCO |
Type | Pipe clamp for sway bracing |
Certifications | OSHPD Certified |
Load capacity | 660 lbs |
CONDUIT TYPE | EMT and Rigid/IMC |
STANDARDS TYPE | NEC/CEC |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
PRODUCT WEIGHT | 0.16 lb |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 6 1/8 in, Width 1 1/8 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- ANCOR 22-18 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220161)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-32-4W)
- Tolco Conduit Clamps & Hangers