Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 3 In.
Mfr # 4 B
Zoro # G6522433
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Width 1 1/8 in
- Length 6 1/8 in
- Nominal Conduit/Pipe/Threaded Rod 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6522433
- UPC # 782051708264
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/8 in |
Length | 6 1/8 in |
Length (Straight Wireway) | 6 1/8 in |
PRODUCT HEIGHT | 1.01 in |
PRODUCT WIDTH | 1.24 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT LENGTH/DEPTH | 1.35 in |
Details
Item | Sway Brace Pipe Clamp |
Material | Carbon Steel |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | TOLCO |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
CONDUIT TYPE | EMT and Rigid/IMC |
PRODUCT WEIGHT | 0.16 lb |
TYPE | With bolt |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
STANDARDS TYPE | NEC/CEC |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 6 1/8 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- Tolco Conduit Clamps & Hangers