Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 3-1/2 In.
Mfr # 4 B
Zoro # G6458864
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3-1/2"
- Finish Plain
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6458864
- UPC # 782051850444
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 7-3/4" |
Length (Straight Wireway) | 7 3/4 in |
Product Length/Depth | 1.35 in |
Rigid Conduit Size | 1-1/2" |
Product Height | 1.01 in |
Product Width | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3-1/2" |
Finish | Plain |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3-1/2 in |
Type | With bolt |
Conduit Type | EMT and Rigid/IMC |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3-1/2 in, Length 7 3/4 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (10S1F)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS512B1PAL2)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC (ZB4BZ141)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- Tolco Conduit Clamps & Hangers