Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 2 In.
Mfr # 4 B
Zoro # G6437182
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Plain
- Width 1 1/8 in
- Length 5 9/16 in
- Standards TOLCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6437182
- UPC # 782051738117
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/8 in |
Length | 5 9/16 in |
Length (Straight Wireway) | 5 9/16 in |
PRODUCT LENGTH/DEPTH | 1.35 in |
PRODUCT HEIGHT | 1.01 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT WIDTH | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Material | Carbon Steel |
Finish | Plain |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 2 in |
STANDARDS TYPE | NEC/CEC |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
TYPE | With bolt |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
CONDUIT TYPE | EMT and Rigid/IMC |
PRODUCT WEIGHT | 0.16 lb |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2 in, Length 5 9/16 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX7111-3DF13C)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- TRIPLETT CAT6A 10GBPS Professional Grade, SST, PK2 (CAT6A-5YL-2PK)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- HALEX 2In Rigid 1Hole Conduit Strap (61120)
- Tolco Conduit Clamps & Hangers