Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 2-1/2 In.
Mfr # 4 B
Zoro # G6946755
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electrogalvanized
- Width 1 1/4 in
- Length 5 3/8 in
- Standards TOLCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6946755
- UPC # 782051738131
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4 in |
Length | 5 3/8 in |
Length (Straight Wireway) | 5 3/8 in |
PRODUCT WIDTH | 1.24 in |
PRODUCT HEIGHT | 1.01 in |
PRODUCT LENGTH/DEPTH | 1.35 in |
RIGID CONDUIT SIZE | 1-1/2" |
Details
Item | Sway Brace Pipe Clamp |
Material | Carbon Steel |
Finish | Electrogalvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
CONDUIT TYPE | EMT and Rigid/IMC |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
PRODUCT WEIGHT | 0.16 lb |
TYPE | With bolt |
STANDARDS TYPE | NEC/CEC |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 5 3/8 in, Width 1 1/4 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- Tolco Conduit Clamps & Hangers