Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 2-1/2 In.
Mfr # 4 B
Zoro # G6832971
original price:
$101.19
20% off
new price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 2-1/2"
- Finish Plain
- Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6832971
- UPC # 782051738124
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/4" |
Length | 5-3/8" |
Length (Straight Wireway) | 5 3/8 in |
Product Width | 1.24 in |
Rigid Conduit Size | 1-1/2" |
Product Length/Depth | 1.35 in |
Product Height | 1.01 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 2-1/2" |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Standards | TOLCO |
Type | With bolt |
Conduit Type | EMT and Rigid/IMC |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 5 3/8 in, Width 1 1/4 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDG1V02H30S)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- Tolco Conduit Clamps & Hangers