Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 1 In.
Mfr # 4 B
Zoro # G6786473
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 1"
- Width 1-1/8"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6786473
- UPC # 782051738056
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 4-1/4" |
Length (Straight Wireway) | 4 1/4 in |
Product Diameter | 1 in |
Product Height | 2.94 in |
Size | 1 inch pipe size |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT LENGTH/DEPTH | 1.35 in |
PRODUCT WIDTH | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 1" |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Standards | TOLCO |
Type | Pipe clamp for sway bracing |
Certifications | OSHPD Certified |
Load capacity | 330 lbs |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
STANDARDS TYPE | NEC/CEC |
PRODUCT WEIGHT | 0.16 lb |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
CONDUIT TYPE | EMT and Rigid/IMC |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 4 1/4 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT NEMA 14-30P 30A 4-Prong Dryer Plug to L14-30R 4-Prong 30A Generator Locking Female (S1430L1430-018)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK250 (PS-250N)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1420)
- Tolco Conduit Clamps & Hangers