Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 1 In.
Mfr # 4 B
Zoro # G6458593
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 1"
- Finish Electrogalvanized
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6458593
- UPC # 782051738063
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 4-1/4" |
Length (Straight Wireway) | 4 1/4 in |
Product Diameter | 1 in |
Size | 1 inch pipe size |
Product Height | 2.313 in |
PRODUCT LENGTH/DEPTH | 1.35 in |
RIGID CONDUIT SIZE | 1-1/2" |
PRODUCT WIDTH | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 1" |
Finish | Electrogalvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Type | Pipe clamp for sway bracing |
Load capacity | 330 lbs |
Certifications | OSHPD Certified |
CONDUIT TYPE | EMT and Rigid/IMC |
STANDARDS TYPE | NEC/CEC |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
PRODUCT WEIGHT | 0.16 lb |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 4 1/4 in, Width 1 1/8 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- Tolco Conduit Clamps & Hangers