Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 1-1/4 In.
Mfr # 4 B
Zoro # G7097316
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/4"
- Width 1-1/8"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G7097316
- UPC # 782051738087
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 4-5/8" |
Length (Straight Wireway) | 4 5/8 in |
Product Length/Depth | 1.35 in |
Rigid Conduit Size | 1-1/2" |
Product Height | 1.01 in |
Product Width | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/4" |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Standards | TOLCO |
Conduit Type | EMT and Rigid/IMC |
Type | With bolt |
Area classification | Ordinary/Non-Hazardous Locations |
Standards type | NEC/CEC |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 4 5/8 in, Width 1 1/8 in, Electrogalvanized Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH4L125SP)
- CAROL 16 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02766.35T.01)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- Tolco Conduit Clamps & Hangers