Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 1-1/4 In.
Mfr # 4 B
Zoro # G7024832
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/4"
- Finish Plain
- Width 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G7024832
- UPC # 782051738070
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 4-5/8" |
Length (Straight Wireway) | 4 5/8 in |
Product Width | 1.24 in |
Rigid Conduit Size | 1-1/2" |
Product Length/Depth | 1.35 in |
Product Height | 1.01 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/4" |
Finish | Plain |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 1-1/4 in |
Conduit Type | EMT and Rigid/IMC |
Type | With bolt |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/4 in, Length 4 5/8 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54A2)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- WIREMOLD Device Box Fitting, White, PVC (PSB1WH)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- Tolco Conduit Clamps & Hangers