Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 1-1/2 In.
Mfr # 4 B
Zoro # G6917452
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/2"
- Width 1-1/8"
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6917452
- UPC # 782051738094
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/8" |
Length | 4-7/8" |
Length (Straight Wireway) | 4 7/8 in |
Product Height | 1.01 in |
Product Length/Depth | 1.35 in |
Rigid Conduit Size | 1-1/2" |
Product Width | 1.24 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/2" |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 1-1/2 in |
Standards | TOLCO |
Type | With bolt |
Conduit Type | EMT and Rigid/IMC |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1-1/2 in, Length 4 7/8 in, Width 1 1/8 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62031T)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- Tolco Conduit Clamps & Hangers