Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Multi Fastener Adapter
Mfr # 906
Zoro # G7209702
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- For Use With 1" and 1-1/4" 900 Series Brace Attachments
- Finish Plain
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 906
- Zoro # G7209702
- UPC # 782051717983
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 12" |
Length (Straight Wireway) | 12 in |
Details
Item | Sway Brace Multi Fastener Adapter |
Sub-Category | Braces |
Material | Carbon Steel |
For Use With | 1" and 1-1/4" 900 Series Brace Attachments |
Finish | Plain |
Standards | TOLCO, UL, cUL |
Description/Special Features | Provides Multiple Fastener Attachments |
Description
Sway Brace Multi Fastener Adapter, Carbon Steel, Length 12 in, Width 2 in, Plain Finish, For Use With 1 in and 1-1/4 in 900 Series Brace Attachments, Description/Special Features Provides Multiple Fastener Attachments, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- Tolco Conduit Clamps & Hangers