Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 8 x 1 In.
Mfr # 1001
Zoro # G6830415
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Finish Electrogalvanized
- Width 1 21/32 in
- Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6830415
- UPC # 782051720310
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 21/32 in |
Length | 10 5/8 in |
Length (Straight Wireway) | 10 5/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 8 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 10 5/8 in, Width 1 21/32 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCSS)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- VESTIL Beam Clamp Horizontal Lift Style, 1K lb. (BC-1)
- Tolco Conduit Clamps & Hangers