Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 8 x 1 In.
Mfr # 1001
Zoro # G6663404
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Finish Plain
- Width 1 21/32 in
- Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6663404
- UPC # 782051720280
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 21/32 in |
Length | 10 5/8 in |
Length (Straight Wireway) | 10 5/8 in |
Product Height | 1 in |
Size | 8 inch pipe size with 1 inch brace pipe |
Product Diameter | 8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 8 in |
Standards | cUL, FM, TOLCO, UL |
Type | Sway brace attachment |
Certifications | UL Listed |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 10 5/8 in, Width 1 21/32 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Flat Ribbon Bonded RGB Cable 18/4 AWG - Red, Light Blue, Green & (160010)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- NVENT HOFFMAN Pole-Mount Kit, fits B=24.00, Stainless Steel (CPMK24)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- NVENT CADDY Reversible Beam Clamp, 1/4 In, 250 lb Max (BC260025EG)
- Tolco Conduit Clamps & Hangers