Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 6 x 2 In.
Mfr # 2002
Zoro # G7028761
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Finish Plain
- Width 2 3/4 in
- Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G7028761
- UPC # 782051746143
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/4 in |
Length | 8 5/8 in |
Length (Straight Wireway) | 8 5/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Standards | cUL, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 8 5/8 in, Width 2 3/4 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- EATON Molded Case Circuit Breaker, LG Series 400A, 3 Pole, 600V AC (LGH3400FAG)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- SURTEK Conduit Half Pipe Saddle Clamp 3/4" (136811)
- Tolco Conduit Clamps & Hangers