Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 6 x 1 In.
Mfr # 1001
Zoro # G6938881
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 21/32 in
- Finish Plain
- Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6938881
- UPC # 782051720259
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 21/32 in |
Length | 8 5/8 in |
Length (Straight Wireway) | 8 5/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 8 5/8 in, Width 1 21/32 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57X)
- SQUARE D Molded Case Circuit Breaker, HDL Series 150A, 3 Pole, 600V AC (HDL36150)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- Tolco Conduit Clamps & Hangers