Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 6 x 1-1/4 In.
Mfr # 1001
Zoro # G6964282
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Finish Plain
- Width 1 61/64 in
- Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6964282
- UPC # 782051720419
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 61/64 in |
Length | 8 5/8 in |
Length (Straight Wireway) | 8 5/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 8 5/8 in, Width 1 61/64 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Cable Sway Brace, 1/8 x 3/8 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- Tolco Conduit Clamps & Hangers