Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 6 x 1-1/4 In.
Mfr # 1001
Zoro # G6565142
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 61/64 in
- Finish Electrogalvanized
- Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6565142
- UPC # 782051720433
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 61/64 in |
Length | 8 5/8 in |
Length (Straight Wireway) | 8 5/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 8 5/8 in, Width 1 61/64 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamp - 5/8" - 10-Pack (403622)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 5 PK (509129-2005)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- JOHNSON CONTROLS SplitCoreFix1.5a W/Relay LED (CSD-CF0J1-1)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Fast Clamp Sway Brace, Size 3 x 1-1/4 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- Tolco Conduit Clamps & Hangers