Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 6 x 1-1/2 In.
Mfr # 2002
Zoro # G6811551
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Width 2 17/64 in
- Finish Plain
- Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G6811551
- UPC # 782051721041
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 17/64 in |
Length | 8 5/8 in |
Length (Straight Wireway) | 8 5/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 6 in |
Standards | cUL, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 6 in, Length 8 5/8 in, Width 2 17/64 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- SOLAHD Power Conditioner, Panel Mount, 60VA (23130602)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- Tolco Conduit Clamps & Hangers