Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 4 x 2 In.
Mfr # 2002
Zoro # G6847653
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Finish Plain
- Width 2 23/32 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G6847653
- UPC # 782051746129
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 23/32 in |
Length | 6 1/2 in |
Length (Straight Wireway) | 6 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 6 1/2 in, Width 2 23/32 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- INTERMATIC Stem Mnt Lght Cntrl Gry (EK4136SD89)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- Tolco Conduit Clamps & Hangers