Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 4 x 1 In.
Mfr # 1001
Zoro # G9719035
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Finish Plain
- Width 1 43/64 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G9719035
- UPC # 782051720228
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 43/64 in |
Length | 6 1/2 in |
Length (Straight Wireway) | 6 1/2 in |
Product Diameter | 4 in |
Size | 4 inch pipe size with 1 inch brace pipe |
Product Height | 1 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Type | Sway brace attachment |
Description/Special Features | Field Adjustable |
Certifications | UL Listed |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 6 1/2 in, Width 1 43/64 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 5A, 125V AC (60696)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- 3M 314 ELEC CONN 50/BX (3M9230)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- HALEX 1 IN EMT ONE HOLE STRAP 4/BG (26153)
- Tolco Conduit Clamps & Hangers