Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 4 x 1 In.
Mfr # 1001
Zoro # G6724286
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Finish Electrogalvanized
- Width 1 43/64 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6724286
- UPC # 782051720242
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 43/64 in |
Length | 6 1/2 in |
Length (Straight Wireway) | 6 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 6 1/2 in, Width 1 43/64 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length (BSLNY100-100)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- Tolco Conduit Clamps & Hangers