Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 4 x 1-1/4 In.
Mfr # 1001
Zoro # G7107572
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 61/64 in
- Finish Plain
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G7107572
- UPC # 782051720389
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 61/64 in |
Length | 6 1/2 in |
Length (Straight Wireway) | 6 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 6 1/2 in, Width 1 61/64 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Black (HBL5261BK)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1-1/4 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- HALEX 1 Hole Strp 3/8 in. 10PK (26211)
- Tolco Conduit Clamps & Hangers