Tolco

Sway Brace Attachment, Size 4 x 1-1/4 In.


product price: $78.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • For Use With Schedule 7 thru 40 IPS
  • Width 1 61/64 in
  • Finish Electrogalvanized
  • Length 6 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1 61/64 in
Length 6 1/2 in
Length (Straight Wireway) 6 1/2 in

Details

Item Sway Brace Attachment
Material Carbon Steel
For Use With Schedule 7 thru 40 IPS
Finish Electrogalvanized
Standards cUL, FM, TOLCO, UL
Nominal Conduit/Pipe/Threaded Rod 4 in

Description

Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 6 1/2 in, Width 1 61/64 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.