Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 4 x 1-1/2 In.
Mfr # 2002
Zoro # G7100773
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Finish Plain
- Width 2 17/64 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G7100773
- UPC # 782051721034
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 17/64 in |
Length | 6 1/2 in |
Length (Straight Wireway) | 6 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 4 in |
Standards | cUL, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 6 1/2 in, Width 2 17/64 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- RIP-TIE Hook and Loop ThinCable Tie, 1/2"x8" (Q-08-100-BK)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- TOLCO Fast Attach Sway Brace, Size 3/16 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- Tolco Conduit Clamps & Hangers