Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 3 x 2 In.
Mfr # 2002
Zoro # G6787137
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Width 2 3/4 in
- Finish Plain
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G6787137
- UPC # 782051746112
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/4 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | cUL, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 5 1/2 in, Width 2 3/4 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1500SLT)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 10A, 600V AC, Non-Indicating (LSRK010)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- Tolco Conduit Clamps & Hangers