Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 3 x 1 In.
Mfr # 1001
Zoro # G9719044
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 11/16 in
- Finish Plain
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G9719044
- UPC # 782051720198
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 11/16 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 5 1/2 in, Width 1 11/16 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- DARE Wire 14 Ga Underground (2488)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- EATON Load Center, 20 Spaces, 125A, 120/240V AC (BRP20L125)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- Tolco Conduit Clamps & Hangers