Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 3 x 1 In.
Mfr # 1001
Zoro # G6853743
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Finish Electrogalvanized
- Width 1 11/16 in
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6853743
- UPC # 782051720211
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 11/16 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 5 1/2 in, Width 1 11/16 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/4 In., Nylon, Straght (P075NGYA)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Stiffener Break Off Bolt Head (98B)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- Tolco Conduit Clamps & Hangers