Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 3 x 1-1/4 In.
Mfr # 1001
Zoro # G9719017
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 31/32 in
- Finish Plain
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G9719017
- UPC # 782051720358
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 31/32 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 5 1/2 in, Width 1 31/32 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- Tolco Conduit Clamps & Hangers