Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 3 x 1-1/4 In.
Mfr # 1001
Zoro # G6558456
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 31/32 in
- Finish Electrogalvanized
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6558456
- UPC # 782051720372
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 31/32 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Standards | cUL, FM, TOLCO, UL |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 5 1/2 in, Width 1 31/32 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- SIEMENS Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- Tolco Conduit Clamps & Hangers