Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 3 x 1-1/2 In.
Mfr # 2002
Zoro # G6890511
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Width 2 17/64 in
- Finish Plain
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G6890511
- UPC # 782051721027
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 17/64 in |
Length | 5 1/2 in |
Length (Straight Wireway) | 5 1/2 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3 in, Length 5 1/2 in, Width 2 17/64 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 100A, 250V AC, Nonindicating (TR100R)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- CANTEX Two Hole Conduit Strap, PVC, 3.4 In. L (5133734)
- Tolco Conduit Clamps & Hangers