Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 2-1/2 x 2 In.
Mfr # 2002
Zoro # G6993673
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Finish Plain
- Width 2 3/4 in
- Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G6993673
- UPC # 782051746099
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 3/4 in |
Length | 4 7/8 in |
Length (Straight Wireway) | 4 7/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 4 7/8 in, Width 2 3/4 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A423608LP)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO No Thread Swivel Sway Brace (909)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- Tolco Conduit Clamps & Hangers