Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 2-1/2 x 1 In.
Mfr # 1001
Zoro # G6516623
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 43/64 in
- Finish Electrogalvanized
- Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G6516623
- UPC # 782051720181
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 43/64 in |
Length | 4 7/8 in |
Length (Straight Wireway) | 4 7/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Electrogalvanized |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 4 7/8 in, Width 1 43/64 in, Electrogalvanized Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Black 1/2 (G-P8-131-BK)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Fast Clamp Sway Brace, 4 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- Tolco Conduit Clamps & Hangers