Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, Size 2-1/2 x 1 In.
Mfr # 1001
Zoro # G1980417
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 7 thru 40 IPS
- Width 1 43/64 in
- Finish Plain
- Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 1001
- Zoro # G1980417
- UPC # 782051720174
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 43/64 in |
Length | 4 7/8 in |
Length (Straight Wireway) | 4 7/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Schedule 7 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 4 7/8 in, Width 1 43/64 in, Plain Finish, For Use With Schedule 7 thru 40 IPS, Description/Special Features Field Adjustable, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 4 Poles (M9R84425)
- ZORO SELECT Channel Flat Plate, Silver (V346EG)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-4-R)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Attach Swivel Brace, Size 3/8-5/8In. (981)
- TOLCO Bar Joist Sway Brace Attachment (825)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- Tolco Conduit Clamps & Hangers