Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Attachment, 2-1/2 x 1-1/2 In.
Mfr # 2002
Zoro # G6861574
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe
- Width 2 17/64 in
- Finish Plain
- Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 2002
- Zoro # G6861574
- UPC # 782051746037
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2 17/64 in |
Length | 4 7/8 in |
Length (Straight Wireway) | 4 7/8 in |
Details
Item | Sway Brace Attachment |
Material | Carbon Steel |
For Use With | Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe |
Finish | Plain |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 2-1/2 in |
Description
Sway Brace Attachment, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2-1/2 in, Length 4 7/8 in, Width 2 17/64 in, Plain Finish, For Use With Steel, Copper, Plastic, FRP, Cast Iron, and Ductile Iron Pipe, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- SQUARE D Low Voltage Distribution Transformer, 30 kVA, 150°C, 120/208V AC, 480V (EXN30T3H)
- TOLCO Sway Brace Attachment, 2-1/2 x 1-1/4 In. (1001)
- TOLCO Bar Joist Sway Brace Attachment (825)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Sway Brace Attachment, Size 4 x 1-1/4 In. (1001)
- NVENT CADDY Conduit Clip, Spring Steel (350812M)
- Tolco Conduit Clamps & Hangers