Shop All Conduit Clamps & Hangers
Tolco
Straight Sway Brace Fitting, Size 1 In.
Mfr # 975
Zoro # G7036942
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With 1000, 1001, 4A
- Width 1 1/2 in
- Finish Plain
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 975
- Zoro # G7036942
- UPC # 782051718911
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/2 in |
Length | 4 in |
Hole Size | 9/16 in |
Length (Straight Wireway) | 4 in |
Details
Item | Straight Sway Brace Fitting |
Material | Carbon Steel |
For Use With | 1000, 1001, 4A |
Finish | Plain |
Standards | cUL, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 1 in |
Description
Straight Sway Brace Fitting, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 1 in, Length 4 in, Width 1 1/2 in, Hole Size 9/16 in, Plain Finish, For Use With 1000, 1001, 4A, Standards cUL, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- LEVITON Receptacle White 20A (CBR20-00W)
- TOLCO Universal Swivel Brace, Size 1/4 In. (991)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 1/2" (3000050EG)
- Tolco Conduit Clamps & Hangers