Shop All Conduit Clamps & Hangers
Tolco
Stiffener Break Off Bolt Head
Mfr # 98B
Zoro # G5248381
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Bolts
- Material Carbon Steel
- For Use With Channel and Hanger Rods
- Width 1 1/4"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 98B
- Zoro # G5248381
- UPC # 782051731026
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 1/4" |
Length | 1-57/64" |
Length (Straight Wireway) | 1 57/64 in |
Product Height | 1.315 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Details
Item | Rod Stiffener w/Break Off Bolt Head |
Sub-Category | Bolts |
Material | Carbon Steel |
For Use With | Channel and Hanger Rods |
Finish | Electrogalvanized |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3/8"-16 to 7/8"-9 |
Certifications | OSHPD Certified |
Description
Rod Stiffener w/Break Off Bolt Head, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 In.-16 to 7/8 In.-9, Length 1 57/64 in, Width 1 1/4 in, Electrogalvanized Finish, For Use With Channel and Hanger Rods, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- ENET Enet 20M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-20M-ENC)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Sway Brace Attachment, Size 6 x 1 In. (1001)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- Tolco Conduit Clamps & Hangers