Shop All Spray Bottles
Tolco
Spray Bottle, 32 Oz, White, PK3
Mfr # 130133
Zoro # G3151727
product price: $9.25
/pk 3, $3.08/ea
Sold in multiples of 15 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Imprinting Clean Check
- Bottle Material HDPE
- Graduation Increments 1 fl oz
- Dispensing Type Mist, Stream
- Bottle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 130133
- Zoro # G3151727
- Country of Origin China
- Category Spray Bottles
Dimensions
Overall Height | 12 in |
Closure Size | 28/400 |
Details
Item | Trigger Spray Bottle |
Imprinting | Clean Check |
Bottle Material | HDPE |
Graduation Increments | 1 fl oz |
Dispensing Type | Mist, Stream |
Bottle Color | White |
Closure Thread Style | 400 |
Graduation Markings | Yes |
Closure Diamenter | 28 mm |
Seal Material | Polypropylene |
Container Capacity | 32 oz |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Bottle Material HDPE, Seal Material Polypropylene, Imprinting Clean Check, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 in, Closure Size 28/400, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Hose, Black, Hose 6 ft. L (1471236500)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 190/Case, 25 Lbs/Case (BR103)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- TOLCO 1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack (130401)
- TOLCO 24 oz. Plastic Preprinted Trigger Spray Bottle, 5 Pack (130115)
- TOLCO 4L Clear, Plastic Preprinted Bottle with Spout, 12 Pack (130409)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- TOLCO 50 oz. Black/White Preprinted Compressed Air Sprayer (150290)
- IMPACT PRODUCTS 24 oz. Clear Plastic Trigger Spray Bottle3 Pack, , 3PK (5024HG/4806-91)
- Tolco Spray Bottles