Shop All Secondary Labels
Tolco
Secondary Label, PK12
Mfr # 340425
Zoro # G2207405
original price:
$7.75
5% off
new price: $7.35
/pk 12, $0.61/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M HB Quat Disinfectant Cleaner 25
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Brown, Red, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340425
- Zoro # G2207405
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M HB Quat Disinfectant Cleaner 25 |
Material | High Gloss Paper |
Legend/Background Color | Brown, Red, Black/White |
Color | Black, Brown, Red |
Compatible Mfg. Model Number | 130296 |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNO-SEAL Atsko Clear Leather Protector 7 oz (1330)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 12PK (5435XL)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340404)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- Tolco Secondary Labels