Shop All Secondary Labels
Tolco
Secondary Label, PK12
Mfr # 340407
Zoro # G1465362
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Flood Service Degreaser 7
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Black, Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tolco
- MFR # 340407
- Zoro # G1465362
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Flood Service Degreaser 7 |
Material | High Gloss Paper |
Legend/Background Color | Black, Orange/White |
Color | Black, Orange, Red |
Compatible Mfg. Model Number | 130296 |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- BRADY Label, 5/16 in W, Indoor, White (M7C-318-498)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8742B)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Green/White, PK12 (340419)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000027)
- Tolco Safety Labels