Shop All Secondary Labels
Tolco
Secondary Label, Multicolor, PK12
Mfr # 340403
Zoro # G2284423
product price: $5.69
/pk 12, $0.47/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Neutral Cleaner 3
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340403
- Zoro # G2284423
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Neutral Cleaner 3 |
Material | High Gloss Paper |
Legend/Background Color | Multicolor |
Compatible Mfg. Model Number | 130296 |
Color | Black, Green, Red |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-L)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- Tolco Safety Labels