Shop All Secondary Labels
Tolco
Secondary Label, Black, Red/White, PK12
Mfr # 340408
Zoro # G1674005
original price:
$5.69
12% off
new price: $4.99
/pk 12, $0.42/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M General Purpose Cleaner 8
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Black, Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340408
- Zoro # G1674005
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M General Purpose Cleaner 8 |
Material | High Gloss Paper |
Legend/Background Color | Black, Red/White |
Standards | OSHA |
Color | Black, Maroon, Red |
Compatible Mfg. Model Number | 130296 |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Standards OSHA, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Security Mirror, Convex, 160 deg., 36 in. (N36)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- HY-KO 4In Black Plastic Number 1, 10PK (A10291)
- SUPER ANCHOR SAFETY TossR 6ft Self Retracting Web Lanyard. (2990-A6)
- TOLCO Secondary Label, Black, Green/White, PK12 (340419)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- Tolco Safety Labels