Shop All Secondary Labels
Tolco
Secondary Label, Black, Pink/White, PK12
Mfr # 340402
Zoro # G1053507
product price: $7.69
/pk 12, $0.64/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Heavy Duty Multi-Surface Cleaner 2
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Black, Pink/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340402
- Zoro # G1053507
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Heavy Duty Multi-Surface Cleaner 2 |
Material | High Gloss Paper |
Legend/Background Color | Black, Pink/White |
Compatible Mfg. Model Number | 130296 |
Color | Black, Purple, Red |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- TOLCO Secondary Label, PK12 (340425)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- Tolco Safety Labels