Shop All Secondary Labels
Tolco
Secondary Label, Black, Green/White, PK12
Mfr # 340423
Zoro # G2971044
original price:
$8.28
10% off
new price: $7.45
/pk 12, $0.62/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Natural Quat Disinfectant Cleaner Concentrate 23
- Legend/Background Color Black, Green/White
- Width 8 1/2 in
- Height 11 in
- Material High Gloss Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340423
- Zoro # G2971044
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Legend | 3M Natural Quat Disinfectant Cleaner Concentrate 23 |
Legend/Background Color | Black, Green/White |
Item | Secondary Bottle Label |
Material | High Gloss Paper |
Compatible Mfg. Model Number | 130296 |
Color | Black, Green, Red |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB127SWH3X002500)
- DIXON Air King 4Lug Hose, End, 2" (GAM26)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- TOLCO Secondary Label, PK12 (340425)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- TOLCO Secondary Label, Black, Pink/White, PK12 (340402)
- TOLCO Secondary Label, Black, Green/White, PK12 (340419)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- TOLCO Secondary Label, Black, Green/White, PK12 (340405)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- Tolco Secondary Labels