Shop All Secondary Labels
Tolco
Secondary Label, Black, Green/White, PK12
Mfr # 340419
Zoro # G1784246
product price: $8.69
/pk 12, $0.72/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Non-Acid Bathroom Cleaner Ready-to-Use 19
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Black, Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tolco
- MFR # 340419
- Zoro # G1784246
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Non-Acid Bathroom Cleaner Ready-to-Use 19 |
Material | High Gloss Paper |
Legend/Background Color | Black, Green/White |
Color | Black, Green, Red |
Compatible Mfg. Model Number | 130296 |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Hook, Stainless Steel, 2.4" (555060000KK)
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- 3M Combination Cartridge/Filter, Snap On/Off, NIOSH, Magenta, White, 5 PK, NIOSH (TR-6320N)
- WIGWAM MILLS XL WHT DBL Cush Sock (F1140-731-XL)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- TOLCO Secondary Label, PK12 (340425)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340413)
- TOLCO Secondary Label, Black, Green/White, PK12 (340411)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- 3M Secondary Label, PK12 (340418)
- Tolco Secondary Labels